Beli water spray nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAKUDAI Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- KARCHER HOME & GARDEN Spray NozzleDeskripsi:Spray nozzle featuring 4 spray patterns for watering small areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants. This innovative spray gun also offers a host of other features such as convenient one-hand flow control. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.atribut:
- Dimensions (mm): 195x60x60
- Weight (kg): 0.2
- Part Number: 2.645-051.0
- ENGO Rompi 2 Line Polyesteratribut:
- Material: Polyester
- No. of Line: 2
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Endlessafe Jet Nozzle Brass (Nozzle Selang Pemadam Kebakaran)atribut:
- Material: Brass
- Takagi Water Nozzle (Semprotan Air)atribut:
- Specification: Connector with water flow switch lever included
- Material: Zinc-die-casting alloy
- Height (mm): 200
- Weight (g): 274
- Type: Back lever type
- Compatible Hose Inner Diameter x Outer Diameter (mm): 12 - 15x21
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- Takagi Water Sprinkling Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Deskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
- KARCHER HOME & GARDEN Spray Gun (Spray Gun)Deskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KAKUDAI Spray Gunatribut:
- Material: Zinc
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
- Height (mm): 180
- MILWAUKEE Sprayer Nozzlesatribut:
- For use with: 49-16-28CS, 49-16-28PS
- Flow Rate (gpm): 0.1 to 0.5
- Material: Brass/Polypropylene
- Size (mm): 1.35, 2.8
- ICHINEN Air Duster (Semprotan Angin Kaleng)atribut:
- Volume (ml): 350
- TRUSCO Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Safety 3 Spiral Jet NozzleDeskripsi:Powerful cleaning is possible with the spiral jet. A conventional jet water stream is released from the nozzle while swirling, and the force of the jet remains the same, and a strong water stream is applied to a wide area. The special spiral water shape improves cleaning ability (time saving). You can stop water, let water flow, and adjust the amount of water using the hand lever. The long type allows you to easily clean deep or narrow spaces. The oscillating head allows cleaning at the optimal angle.Cleaning of cars, exterior walls, gardening tools, agricultural machinery, etc.atribut:
- Material: Metal, Polypropylene, ABS
- Display Pattern: 2 patterns (spiral jet jet)
- Suitable Hose Inner Diameter (Φmm): 12 to 15
- Heat Resistance Temperature (°C): 60
- Operating Pressure (MPa) : 0.1 to 0.6
- Shower type: Spiral jet jet
- Suitable Hose Outer Diameter (Φmm): Up to 20
Daftar Harga water spray nozzle Terbaru November 2026
| KAKUDAI Hose Nozzle | Rp269.900 |
| KARCHER HOME & GARDEN Spray Nozzle | Rp179.900 |
| SANEI Semprotan Air | Rp229.900 |
| ENGO Rompi 2 Line Polyester | Rp11.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
| monotaro Semprotan Air | Rp37.900 |
| Endlessafe Jet Nozzle Brass (Nozzle Selang Pemadam Kebakaran) | Rp389.900 |
| Kenmaster Semprotan AIr | Rp11.900 |
| Takagi Water Nozzle (Semprotan Air) | Rp299.900 |
| Sellery Semprotan Air | Rp32.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/ENGO%20Rompi%202%20Line%20Polyester/l8P110449764-1.jpg)
/P102025048-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Jet%20Nozzle%20Brass%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/piP107314918-1.jpg)

/P102004333-1.jpg)

/91P102630325-13.jpg)
/06P106249006-1.jpg)
/huP103752642-1.jpg)



/beP107041410-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)